Zoro Homepage

Dies NPT, 1-1/4 12R

  • Mfr # 837840

  • Zoro # G8115992


product price: $74.19
/ea

Key Features

Fits Brand
Reed, Ridgid, Wheeler-Rex
Impact Rated
No
For Use With Mfr. Model Number
Ridge Universal 12R Die Heads, Wheeler Rex Universal 12R Die Heads
Application
Pipe
Compatible Die Head Manufacturer Part Number
12R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837840
Zoro #
G8115992
UPC #
662933515053
Country of Origin
Japan

Dimensions

Compatible Pipe Size
1 1/4 in

Details

Item
12R Threading Dies
Fits Brand
Reed, Ridgid, Wheeler-Rex
Impact Rated
No
For Use With Mfr. Model Number
Ridge Universal 12R Die Heads, Wheeler Rex Universal 12R Die Heads
Application
Pipe
Compatible Die Head Manufacturer Part Number
12R
Compatible Threader Type
Handheld Manual & Power Threaders

Description

12R Threading Dies, Compatible Pipe Size 1 1/4 in, Application Pipe, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Grainger Part Number 4CW67, Compatible Die Head Manufacturer Part Number 12R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.