Shop WHEELER-REX

extra deep socket set

  • Mfr # 967

  • Zoro # G324218706


product price:  $942.99
/ea
Free Shipping & Returns

Key Features

Includes Flex Sockets
Flex Sockets Not Included
Socket Length
6 1/2 in
Number of Pieces
10
Includes Standard Sockets
Standard Sockets Not Included
Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
967
Zoro #
G324218706
UPC #
662933604603
Country of Origin
United States

Dimensions

Socket Length
6 1/2 in
Deep Socket Style/Size
Deep 6-Point: 1 1/16 in, Deep 6-Point: 1 1/2 in, Deep 6-Point: 1 1/4 in, Deep 6-Point: 1 1/8 in, Deep 6-Point: 1 5/16 in, Deep 6-Point: 1 7/16 in, Deep 6-Point: 1 in, Deep 6-Point: 15/16 in, Deep 6-Point: 3/4 in, Deep 6-Point: 7/8 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 5/16 in, 1 7/16 in, 1 in, 15/16 in, 3/4 in, 7/8 in
Deep Socket Sizes
3/4 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 7/16 in, 1 1/2 in
Socket Size Range
3/4 in to 1 1/2 in
Socket Depth
Deep
Drive Size
1/2 in

Details

Includes Flex Sockets
Flex Sockets Not Included
Number of Pieces
10
Includes Standard Sockets
Standard Sockets Not Included
Container Type
Box
Includes Locking
Locking Included
Product Type
Deep Socket Kit
Includes Socket Bits
Socket Bits Not Included
Number of Torx Sockets
0
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Finish
Bright Zinc-Plated
Includes Deep Sockets
Deep Sockets Included
Includes
Ratchet, Toolbox
Number of Deep Sockets
10
Series
Deep Sockets
Socket Shape
6-Point
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Compatible Modular System
Portable Tool Boxes
Number of Standard Sockets
0
Material
Carbon Steel
Drive Type
Hand, Impact
Measurement Type
SAE
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Item
Socket Set

Description

Socket Set, Standard Socket Count/Style Not Applicable, Standard Socket Style/Size Not Applicable, Deep Socket Count/Style 6-Point, Deep Socket Style/Size Deep 6-Point: 1 1/16 in, Deep 6-Point: 1 1/2 in, Deep 6-Point: 1 1/4 in, Deep 6-Point: 1 1/8 in, Deep 6-Point: 1 5/16 in, Deep 6-Point: 1 7/16 in, Deep 6-Point: 1 in, Deep 6-Point: 15/16 in, Deep 6-Point: 3/4 in, Deep 6-Point: 7/8 in, Flex Socket Count/Style Not Applicable, Hand, Impact, Drive Size 1/2 in, SAE, 6-Point, Bright Zinc-Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.