Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIRE HOSE TESTER

  • Mfr # 373040

  • Zoro # G005748102


product price: $4,161.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Phase
Single
Media Intake Connection Type
FNPT
Flow Rate - Maximum
3 gpm
Operating Pressure - Maximum
500 psi
Overall Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373040
Zoro #
G005748102
UPC #
662933631302
Country of Origin
United States

Dimensions

Overall Length
38 in
Overall Height
24 in
Discharge Connection Size
2 1/2 in
Media Intake Connection Size
2 1/2 in
Overall Width
30 in

Details

Item
FIRE HOSE TESTER
Phase
Single
Media Intake Connection Type
FNPT
Flow Rate - Maximum
3 gpm
Operating Pressure - Maximum
500 psi
Horsepower - Maximum
1 hp
Nameplate Voltage
115V AC
Pump Design
Four Outlet
Discharge Connection Type
Hose

Description

FIRE HOSE TESTER, Horsepower - Maximum 1 hp, Pump Design Four Outlet, Media Intake Connection Size 2 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 2 1/2 in, Discharge Connection Type Hose, Operating Pressure - Maximum 500 psi, Flow Rate - Maximum 3 gpm, Overall Height 24 in, Overall Length 38 in, Overall Width 30 in, Nameplate Voltage 115V AC, Phase Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.