Zoro Homepage

Heel Jaw and Pin 8 In.

  • Mfr # 97082

  • Zoro # G2819306


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Impact Rated
No
Fits Brand
Ridgid, Wheeler-Rex
For Use With Mfr. Model Number
31005, 4508
Compatible with Manufacturer Model Number
31005, 4508
Accessory Type
Heel Jaw And Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97082
Zoro #
G2819306
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
8 in

Details

Item
Heel Jaw Assembly
Impact Rated
No
Fits Brand
Ridgid, Wheeler-Rex
For Use With Mfr. Model Number
31005, 4508
Compatible with Manufacturer Model Number
31005, 4508
Accessory Type
Heel Jaw And Pin
For Use With
Straight Pipe Wrench
Compatible with Brand
Ridged, Wheeler-Rex
For Use with Mfr. Model Number
31005, 4508
Compatible with Mfr. Model No.
31005, 4508
Compatible Mfg. Model Number
31005, 4508

Description

Heel Jaw Assembly, Compatible Grainger Part Number 4A497, Compatible Mfg. Model Number 31005, 4508, Compatible with Brand and Series Ridged, Wheeler-Rex, For Wrench Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.