Zoro Homepage

Hook Jaw 10 In.

  • Mfr # 97101

  • Zoro # G8372856


product price: $16.89
/ea

Key Features

Fits Brand
Ridgid, Wheeler-Rex
For Use With Mfr. Model Number
31010, 4510
Impact Rated
No
Compatible with Brand
Ridged, Wheeler-Rex
For Use With
Straight Pipe Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97101
Zoro #
G8372856
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
10 in

Details

Item
Hook Jaw
Fits Brand
Ridgid, Wheeler-Rex
For Use With Mfr. Model Number
31010, 4510
Impact Rated
No
Compatible with Brand
Ridged, Wheeler-Rex
For Use With
Straight Pipe Wrench
Compatible with Manufacturer Model Number
31010, 4510
Accessory Type
Hook Jaw
For Use with Mfr. Model Number
31010, 4510
Compatible with Mfr. Model No.
31010, 4510
Compatible Mfg. Model Number
31010, 4510

Description

Hook Jaw, Compatible Grainger Part Number 4A498, Compatible Mfg. Model Number 31010, 4510, Compatible with Brand and Series Ridged, Wheeler-Rex, For Wrench Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.