Zoro Homepage

Hook Jaw 14 In.

  • Mfr # 97141

  • Zoro # G8472371


product price: $25.89
/ea

Key Features

Fits Brand
Ridgid, Wheeler-Rex
Impact Rated
No
For Use With Mfr. Model Number
31020, 4514
Accessory Type
Hook Jaw
For Use With
Straight Pipe Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97141
Zoro #
G8472371
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
14 in

Details

Item
Hook Jaw
Fits Brand
Ridgid, Wheeler-Rex
Impact Rated
No
For Use With Mfr. Model Number
31020, 4514
Accessory Type
Hook Jaw
For Use With
Straight Pipe Wrench
Compatible with Brand
Ridged, Wheeler-Rex
Compatible with Manufacturer Model Number
31020, 4514
For Use with Mfr. Model Number
31020, 4514
Compatible with Mfr. Model No.
31020, 4514
Compatible Mfg. Model Number
31020, 4514

Description

Hook Jaw, Compatible Grainger Part Number 4A499, Compatible Mfg. Model Number 31020, 4514, Compatible with Brand and Series Ridged, Wheeler-Rex, For Wrench Overall Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.