Zoro Homepage

Hook Jaw 8 In.

  • Mfr # 97081

  • Zoro # G2819315


product price: $12.69
/ea

Key Features

Impact Rated
No
Fits Brand
Ridgid, Wheeler-Rex
For Use With Mfr. Model Number
31005, 4508
Compatible with Manufacturer Model Number
31005, 4508
Accessory Type
Hook Jaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97081
Zoro #
G2819315
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
8 in

Details

Item
Hook Jaw
Impact Rated
No
Fits Brand
Ridgid, Wheeler-Rex
For Use With Mfr. Model Number
31005, 4508
Compatible with Manufacturer Model Number
31005, 4508
Accessory Type
Hook Jaw
For Use With
Straight Pipe Wrench
Compatible with Brand
Ridged, Wheeler-Rex
For Use with Mfr. Model Number
31005, 4508
Compatible with Mfr. Model No.
31005, 4508
Compatible Mfg. Model Number
31005, 4508

Description

Hook Jaw, Compatible Grainger Part Number 4A497, Compatible Mfg. Model Number 31005, 4508, Compatible with Brand and Series Ridged, Wheeler-Rex, For Wrench Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.