Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pipe Cutter, 2 to 8 in Cap

  • Mfr # 2990-8

  • Zoro # G4814126


product price: $3,063.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37 1/2 in
Minimum Compatible Pipe Size
2 in
Maximum Compatible Pipe Size
8 in
Includes
Carrying Case, Hose, Pump
Features
Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2990-8
Zoro #
G4814126
UPC #
662933197006
Country of Origin
United States

Dimensions

Overall Length
37 1/2 in
Minimum Compatible Pipe Size
2 in
Maximum Compatible Pipe Size
8 in
Wall Thickness
Varies

Details

Item
Hydraulic Pipe Cutter
Includes
Carrying Case, Hose, Pump
Features
Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in
Tool Series
2900
Pressure Range
8700 to 9000 psi
Application
For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe
Oil Capacity
1 qt
Pipe Capacity
2 to 8 in Soil Pipe
For Use With
Remote Hydraulic Pump
Construction
Forged steel jaws, hardened steel chain
Minimum Operating Pressure
8,700 psi
Maximum Operating Pressure
9,000 psi
Mounting Location
Trench
Compatible Material Type
Cast Iron, Concrete, Tile
Pump Type
Hand Pump

Description

Hydraulic Pipe Cutter, Product Type Hydraulic Pipe Cutter, Compatible Material Type Cast Iron, Concrete, Tile, Compatible Maximum Pipe Size 8 in, Compatible Minimum Pipe Size 2 in, Hydraulic Actuation Hand Pump, Pressure Port Not Applicable, Maximum Operating Pressure 9,000 psi, Minimum Operating Pressure 8,700 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Includes Carrying Case, Hose, Pump, Tool Series 2900, Mounting Location Trench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.