Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Power Pack, 6.5HP, 6GPM, 1200 PSI

  • Mfr # 6500

  • Zoro # G4692606


product price: $4,834.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Nominal Flow
6 gpm
Max. Pressure
1,200 psi
Reservoir Capacity
3 gal
Width
25"
Height
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500
Zoro #
G4692606
UPC #
662933164756
Country of Origin
United States

Dimensions

Width
25"
Height
25"
Length
31"
Overall Length
31 in
Overall Height
25 in
Overall Width
25 in
Engine Size
169cc
Hose Length
20 ft

Details

Nominal Flow
6 gpm
Max. Pressure
1,200 psi
Reservoir Capacity
3 gal
Engine HP
6.5
Item
Hydraulic Power Pack
HP
6.5
Fluid Port NPT
Flat Face Male/Female Quick Disconnects
Includes
Two 20 ft Hydraulic Hoses with Male/Female Quick Disconnects
Frame Design - Hydraulic Power Units
Frame Mount

Description

Gas Powered Hydraulic Power Unit, Engine Size 169cc, Engine RPM 3,600 RPM, Engine Brand Honda, Hydraulic Pump Type Gear, Max. Pressure 1,200 psi, Nominal Flow 6 gpm, Reservoir Capacity 3 gal, Relief Valve Range 0 to 1500 psi, Pressure Port Thread Size 1/2 In.-14 NPT, Return Port Thread Size 1/2 In.-14 NPT, Overall Length 31 in, Overall Width 25 in, Overall Height 25 in, Includes Two 20 ft Hydraulic Hoses with Male/Female Quick Disconnects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.