Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydro Test Pump, Reciprocating Plunger, 1gpm, 10,000psi, Air Motor

  • Mfr # 32450

  • Zoro # G1596187


product price: $6,140.99
/ea
Free Shipping & Returns

Key Features

Power Source
Pneumatic
Type
Reciprocating Pump
Inlet
3/4 in Female GHT
Outlet
1/4 in MNPT
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32450
Zoro #
G1596187
UPC #
662933598056
Country of Origin
United States

Dimensions

Length
24 in
Width
20 in
Height
19 in
Discharge Hose Size
1/4 in
Overall Width
20 in
Overall Length
24 in
Overall Height
19 in
Discharge Connection Size
1/4 in
Discharge Hose Length
10 ft
Intake Connection Size
3/4 in
Air Intake Connection Size
3/4 in

Details

Item
Hydrostatic Test Pump
Power Source
Pneumatic
Type
Reciprocating Pump
Inlet
3/4 in Female GHT
Outlet
1/4 in MNPT
Max. Pressure
10,000 psi
GPM
1 gpm
Discharge Hose
1/4 in x 10 ft
Features
Inline Strainer with Stainless Steel Mesh Filter and Clear Bowl
Relief Valve
Adjustable Pressure
Engine/Motor Type
Air Motor
Gauge
0 to 15,000 psi, Glycerin Filled
Air Consumption (Maximum)
28 scfm
Discharge Pressure (Maximum)
10,000 psi
Air Intake Pressure (Maximum)
100 psi
Gauge Reading (Maximum)
15,000 psi
Flow Rate (Maximum)
0.1 gpm
Relief Valve Type
Adjustable Pressure
Discharge Connection Type
NPT
Pump Design
Reciprocating Plunger
Air Intake Connection Type
NPT
Intake Connection Type
GHT

Description

This item is a pneumatic hydrostatic test pump that uses an air-powered reciprocating plunger design to generate high-pressure fluid output. It includes an integrated pressure gauge, adjustable relief valve, and inline strainer, and is configured with defined inlet and discharge connection sizes. The pump is rated for operation within the specified air intake and discharge pressure limits and is supplied with a connected discharge hose.

Key Features:

  • Pump Type: Pneumatic hydrostatic test pump with a reciprocating plunger design.
  • Pressure Rating: Maximum discharge pressure rated up to 10,000 psi.
  • Flow Rate: Flow output specified up to 1 gpm, with maximum flow rate listed at 0.1 gpm.
  • Air Requirements: Rated for air intake pressures up to 100 psi with maximum air consumption of 28 scfm.
  • Connections: 3/4 in female GHT inlet and 1/4 in MNPT discharge connection.
  • Included Hose: Is supplied with a 1/4 in x 10 ft discharge hose.
  • Monitoring and Control: Is equipped with a glycerin-filled pressure gauge rated up to 15,000 psi and an adjustable pressure relief valve.
  • Filtration: Inline strainer with stainless steel mesh filter and clear bowl.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.