Zoro Homepage

Hydro Test Pump, 5.4gpm, 300psi, B and H

  • Mfr # 46301

  • Zoro # G2155338


product price: $2,753.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Power Source
Gasoline
Type
Roller Pump, Variable Displacement
HP
6 1/2
Inlet
3/4 in
Outlet
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46301
Zoro #
G2155338
UPC #
662933208955
Country of Origin
United States

Dimensions

Length
27 in
Width
22 in
Height
34 in
Shaft Size
5/8 in
Overall Width
22 in
Overall Height
34 in
Overall Length
27 in
Intake Hose Length
10 ft
Intake Hose Size
3/4 in
Intake Connection Size
3/4 in
Discharge Hose Size
3/4 in
Discharge Hose Length
10 ft
Discharge Connection Size
3/4 in
Shaft Outer Diameter
5/8 in

Details

Item
Hydrostatic Test Pump
Power Source
Gasoline
Type
Roller Pump, Variable Displacement
HP
6 1/2
Inlet
3/4 in
Outlet
3/4 in
Max. Pressure
300 psi
Includes
Two Wheeled Cart with Pneumatic Tires
Inlet Hose
3/4 in x 10 ft
Discharge Hose
3/4 in x 10 ft
Engine RPM
600 RPM
Engine Brand
Briggs & Stratton
Engine/Motor Type
Gas
Gauge
0 to 600 psi, Glycerin Filled
Lubrication
Factory Lubed Sealed Bearings
Features
Inline Strainer with Stainless Steel Mesh Filter and Clear Bowl
GPM
5.4 gpm
Relief Valve
Adjustable Pressure
Motor Speed (Maximum)
600 RPM
Discharge Hose Type
Hose
Intake Hose Type
Hose
Flow Rate (Maximum)
5.4 gpm
Intake Connection Type
Hose
Discharge Pressure (Maximum)
300 psi
Relief Valve Type
Adjustable Pressure
Discharge Connection Type
Hose
Horsepower (Maximum)
6 1/2 hp
Gauge Reading (Maximum)
600 psi
Pump Design
Roller Pump

Description

Hydrostatic Test Pump, Discharge Connection Size 3/4 in, Discharge Connection Type Hose, Discharge Pressure (Maximum) 300 psi, Engine Brand Briggs & Stratton, Flow Rate (Maximum) 5.4 gpm, Horsepower (Maximum) 6 1/2 hp, Intake Connection Size 3/4 in, Intake Connection Type Hose, Overall Height 34 in, Overall Length 27 in, Overall Width 22 in, Pump Design Roller Pump, Discharge Hose Size 3/4 in, Discharge Hose Type Hose, Intake Hose Type Hose, Intake Hose Size 3/4 in, Discharge Hose Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.