Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrostatic Test Pump, 870 PSI

  • Mfr # 29900

  • Zoro # G1766886


product price: $740.07
/ea
Free Shipping & Returns

Key Features

Type
Hand Operated
Inlet
2.6 gal Integral Tank
Outlet
1/4 in MNPT From 10 ft Output Hose
Max. Pressure
80 psi
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29900
Zoro #
G1766886
UPC #
662933196856
Country of Origin
Spain

Dimensions

Overall Length
21 in
Overall Width
8 in
Overall Height
12 in
Discharge Hose Length
10 ft
Discharge Hose Size
3/4 in
Discharge Connection Size
1/4 in

Details

Item
Hydrostatic Test Pump
Type
Hand Operated
Inlet
2.6 gal Integral Tank
Outlet
1/4 in MNPT From 10 ft Output Hose
Max. Pressure
80 psi
Discharge Connection Type
NPT
Discharge Pressure (Maximum)
870 psi
Tank Capacity
2.2 gal
Discharge Hose Type
NPT
Housing Material
Stainless Steel

Description

Hydrostatic Test Pump, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 870 psi, Intake Connection Size Not Applicable, Intake Connection Type Not Applicable, Housing Material Stainless Steel, Overall Height 12 in, Overall Length 21 in, Overall Width 8 in, Tank Capacity 2.2 gal, Discharge Hose Length 10 ft, Discharge Hose Size 3/4 in, Discharge Hose Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.