Zoro Homepage

Hydrostatic Test Pump, Electric, 1/2 HP

  • Mfr # 38300

  • Zoro # G0383537


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

Features
Built-In Adjustable Pressure Regulator
Width
10 in
GPM
4 gpm
Lubrication
Chassis Grease
Relief Valve
Adjustable Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38300
Zoro #
G0383537
UPC #
662933202700
Country of Origin
United States

Dimensions

Width
10 in
Length
14 in
Height
12 in
Shaft Size
1/2 in
Overall Length
14 in
Overall Height
12 in
Overall Width
10 in
Shaft Outer Diameter
1/2 in
Intake Connection Size
3/4 in
Discharge Hose Length
10 ft
Discharge Hose Size
1/4 in
Discharge Connection Size
5/8 in
Intake Hose Size
3/4 in

Details

Item
Hydrostatic Test Pump
Features
Built-In Adjustable Pressure Regulator
GPM
4 gpm
Lubrication
Chassis Grease
Relief Valve
Adjustable Pressure
Engine/Motor Type
Electric
Engine RPM
1,725 RPM
Hz
50/60 Hz
Outlet
9/16"-18 JCIF Male
Discharge Hose
1/4 in ID x 10 ft, 1/4 MNPT x 9/16-18 JICF Female Swivel
Voltage
115/230V
Gauge
0 to 600 psi, Glycerin Filled
Inlet
3/4 in Female GHT
Max. Pressure
300 psi
Type
Twin Piston, Positive Displacement
HP
1/2
Phase
Single
Material of Construction
Metal
Includes
(2) Gaskets, (2) O-Rings
Suction Port
3/4 in GHT
Flow Rate (Maximum)
4 gpm
Discharge Pressure (Maximum)
300 psi
Intake Connection Type
GHT
Discharge Hose Type
FNPT
Intake Hose Type
GHT
Gauge Reading (Maximum)
600 psi
Relief Valve Type
Adjustable Pressure
Discharge Port
5/8 in FNPT
Number of Pistons
2
Motor Speed (Maximum)
1,725 RPM
Pump Design
Twin Piston
Frequency
60 Hz
Discharge Connection Type
FNPT
Horsepower (Maximum)
1/2 hp
Nameplate Voltage
115/230V AC

Description

Hydrostatic Test Pump, Discharge Connection Size 5/8 in, Discharge Connection Type FNPT, Discharge Pressure (Maximum) 300 psi, Flow Rate (Maximum) 4 gpm, Horsepower (Maximum) 1/2 hp, Intake Connection Size 3/4 in, Intake Connection Type GHT, Intake Hose Size 3/4 in, Intake Hose Type GHT, Motor Speed (Maximum) 1,725 RPM, Nameplate Voltage 115/230V AC, Overall Height 12 in, Overall Length 14 in, Overall Width 10 in, Pump Design Twin Piston, Discharge Hose Size 1/4 in, Discharge Hose Type FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.