Shop WHEELER-REX
See all product information
Create Account
HydroTestPmp, 1gpm, TriplexPlunger, 3/4"
- Mfr # 33110
- Zoro # G705747948
product price:Â
$
2,284.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Includes
(2) Gaskets, (2) O-Rings
Pump Design
Triplex Plunger
Discharge Connection Size
3/4 in
Motor Speed (Maximum)
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33110
- Zoro #
- G705747948
- UPC #
- 662933629255
- Country of Origin
- United States
Dimensions
- Discharge Connection Size
- 3/4 in
- Intake Hose Size
- 3/4 in
- Overall Length
- 22 in
- Overall Width
- 18 in
- Intake Connection Size
- 3/4 in
- Overall Height
- 16 in
- Discharge Hose Size
- 1/2 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Details
- Item
- Hydrostatic Test Pump
- Phase
- Single
- Includes
- (2) Gaskets, (2) O-Rings
- Pump Design
- Triplex Plunger
- Motor Speed (Maximum)
- 1,725 RPM
- Intake Connection Type
- NPT
- Horsepower (Maximum)
- 1 hp
- Discharge Connection Type
- FNPT
- Discharge Pressure (Maximum)
- 1,000 psi
- Flow Rate (Maximum)
- 1 gpm
- Intake Hose Type
- GHT
- Nameplate Voltage
- 115/230V AC
- Frequency
- 60 Hz
- Discharge Hose Type
- NPT
- Includes Wheels
- No Wheels Included
Description
Hydrostatic Test Pump, Discharge Connection Size 3/4 in, Discharge Connection Type FNPT, Discharge Pressure (Maximum) 1,000 psi, Flow Rate (Maximum) 1 gpm, Horsepower (Maximum) 1 hp, Intake Connection Size 3/4 in, Intake Connection Type NPT, Intake Hose Size 3/4 in, Intake Hose Type GHT, Motor Speed (Maximum) 1,725 RPM, Nameplate Voltage 115/230V AC, Overall Height 16 in, Overall Length 22 in, Overall Width 18 in, Pump Design Triplex Plunger, Discharge Hose Size 1/2 in, Discharge Hose Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.