Shop WHEELER-REX

HydroTestPmp, 2.2gpm, TriplexPiston, 3/8"

  • Mfr # 47100
  • Zoro # G1596205

product price: 
$
3,337.36
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Type
Triplex Piston, Positive Displacement
HP
1 1/2
Inlet
3/8 in NPT
Outlet
3/8 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47100
Zoro #
G1596205
UPC #
662933209358
Country of Origin
United States
Item
Hydrostatic Test Pump
Power Source
Electric
Type
Triplex Piston, Positive Displacement
HP
1 1/2
Inlet
3/8 in NPT
Outlet
3/8 in NPT
Voltage
115V
Max. Pressure
1,000 psi
Discharge Hose
1/2 in x 10 ft
Inlet Hose
3/4 in x 10 ft
Hz
60 Hz
Lubrication
Continuous Oil Bath
Phase
Single
Engine/Motor Type
Electric
GPM
2.2 gpm
Gauge
0 to 2000 psi, Glycerin Filled
Includes
Two Wheeled Cart with Pneumatic Tires
Engine RPM
3,450 RPM
Relief Valve
Adjustable Pressure
Features
Inline Strainer with Stainless Steel Mesh Filter and Clear Bowl
Frequency
60 Hz
Discharge Pressure (Maximum)
1,000 psi
Motor Speed (Maximum)
3,450 RPM
Intake Hose Type
NPT
Horsepower (Maximum)
1 1/2 hp
Gauge Reading (Maximum)
2,000 psi
Discharge Hose Type
NPT
Number of Pistons
3
Nameplate Voltage
115/220V AC
Relief Valve Type
Adjustable Pressure
Flow Rate (Maximum)
2.2 gpm
Pump Design
Triplex Piston
Discharge Connection Type
NPT
Intake Connection Type
NPT
Includes Wheels
Wheels Included

Dimensions

Length
28 in
Width
17 in
Shaft Size
5/8 in
Height
35 in
Intake Hose Length
10 ft
Overall Height
35 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in
Discharge Hose Size
1/2 in
Overall Width
17 in
Shaft Outer Diameter
5/8 in
Overall Length
28 in
Discharge Hose Length
10 ft
Intake Hose Size
3/8 in
Wire Rope Length
28 in

Description

Hydrostatic Test Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 1,000 psi, Flow Rate (Maximum) 2.2 gpm, Horsepower (Maximum) 1 1/2 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Intake Hose Size 3/8 in, Intake Hose Type NPT, Motor Speed (Maximum) 3,450 RPM, Nameplate Voltage 115/220V AC, Overall Height 35 in, Overall Length 28 in, Overall Width 17 in, Pump Design Triplex Piston, Discharge Hose Size 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.