Shop WHEELER-REX
See all product information
Create Account
HydroTestPmp, 3gpm, DuplexPlunger, 1/2"
- Mfr # 35110
- Zoro # G705748075
product price:Â
$
2,380.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Gaskets, (2) O-Rings
Intake Connection Size
1/2 in
Intake Hose Type
GHT
Pump Design
Duplex Plunger
Discharge Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35110
- Zoro #
- G705748075
- UPC #
- 662933630855
- Country of Origin
- United States
Dimensions
- Intake Connection Size
- 1/2 in
- Discharge Connection Size
- 1/2 in
- Overall Height
- 16 in
- Intake Hose Size
- 3/4 in
- Overall Length
- 22 in
- Overall Width
- 18 in
- Discharge Hose Size
- 1/2 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Details
- Item
- Hydrostatic Test Pump
- Includes
- (2) Gaskets, (2) O-Rings
- Intake Hose Type
- GHT
- Pump Design
- Duplex Plunger
- Horsepower (Maximum)
- 1 hp
- Discharge Pressure (Maximum)
- 500 psi
- Motor Speed (Maximum)
- 1,725 RPM
- Discharge Connection Type
- FNPT
- Nameplate Voltage
- 115V AC
- Intake Connection Type
- NPT
- Flow Rate (Maximum)
- 3 gpm
- Includes Wheels
- No Wheels Included
- Discharge Hose Type
- NPT
- Phase
- Single
Description
Hydrostatic Test Pump, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Discharge Pressure (Maximum) 500 psi, Flow Rate (Maximum) 3 gpm, Horsepower (Maximum) 1 hp, Intake Connection Size 1/2 in, Intake Connection Type NPT, Intake Hose Size 3/4 in, Intake Hose Type GHT, Motor Speed (Maximum) 1,725 RPM, Nameplate Voltage 115V AC, Overall Height 16 in, Overall Length 22 in, Overall Width 18 in, Pump Design Duplex Plunger, Discharge Hose Size 1/2 in, Discharge Hose Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.