Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4

  • Mfr # 465110

  • Zoro # G505747957


product price: $4,203.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Includes
10 ft High Pressure Output Hose, 10 ft Suction Hose, Two Wheeled Cart with Pneumatic Tires
Engine Brand
Honda
Relief Valve Type
Adjustable Pressure
Discharge Pressure (Maximum)
1,000 psi
Intake Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465110
Zoro #
G505747957
UPC #
662933629354
Country of Origin
United States

Dimensions

Intake Connection Size
3/4 in
Overall Length
24 in
Overall Height
28 in
Discharge Connection Size
3/4 in
Overall Width
35 in

Details

Item
Hydrostatic Test Pump
Includes
10 ft High Pressure Output Hose, 10 ft Suction Hose, Two Wheeled Cart with Pneumatic Tires
Engine Brand
Honda
Relief Valve Type
Adjustable Pressure
Discharge Pressure (Maximum)
1,000 psi
Discharge Connection Type
NPT
Intake Connection Type
NPT
Horsepower (Maximum)
5 1/2 hp
Flow Rate (Maximum)
10 gpm
Pump Design
Triplex Piston

Description

Hydrostatic Test Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 1,000 psi, Engine Brand Honda, Flow Rate (Maximum) 10 gpm, Horsepower (Maximum) 5 1/2 hp, Intake Connection Size 3/4 in, Intake Connection Type NPT, Overall Height 28 in, Overall Length 24 in, Overall Width 35 in, Pump Design Triplex Piston, Includes 10 ft High Pressure Output Hose, 10 ft Suction Hose, Two Wheeled Cart with Pneumatic Tires, Relief Valve Type Adjustable Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.