Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyrdo TestPmp, 32 gpm, Trpl Diaphrm, 1 1/2"

  • Mfr # 468260

  • Zoro # G700488082


product price: $6,240.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Power Source
Gasoline
Type
Triple Diaphragm Pump, Gas-Powered
HP
8 1/2 hp
Inlet
1-1/2 in NPT
Outlet
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468260
Zoro #
G700488082
UPC #
662933627558
Country of Origin
United States

Dimensions

Length
38 in
Width
28 in
Engine Size
8.5HP
Shaft Size
1 in
Height
35 in
Overall Length
38 in
Intake Hose Length
10 ft
Discharge Hose Size
1 1/2 in
Shaft Outer Diameter
1 in
Discharge Connection Size
1 1/2 in
Discharge Hose Length
10 ft
Overall Height
35 in
Overall Width
28 in
Intake Hose Size
1 1/2 in
Intake Connection Size
1 1/2 in

Details

Item
Hydrostatic Test Pump
Power Source
Gasoline
Type
Triple Diaphragm Pump, Gas-Powered
HP
8 1/2 hp
Inlet
1-1/2 in NPT
Outlet
3/4" NPT
Max. Pressure
300 psi
Engine RPM
550 RPM
Features
Roll Cage mounted on 4 wheels with Handle, Inline Strainer with Stainless Steel mesh Filter and Clear bowl, Adjustable Pressure Relief Valve
Relief Valve
3/4 in Brass By-pass Adjustable Pressure Relief Valve
GPM
32 gpm
Includes
10 ft High Pressure Output Hose, 10 ft Suction Hose, Four Wheeled Cart with Pneumatic Tires
Engine/Motor Type
Honda air-cooled, 4-stroke OHV
Gauge
Glycerin Filled, 0 to 600 psi
Discharge Hose
3/4 in x 10 ft
Material of Construction
Steel, rubber, plastic
Lubrication
80/90 Gear Case Oil, Aw1000 Non-Detergent, Non-Foaming Pump Oil
Inlet Hose
1-1/2 in x 10 ft
Engine Brand
Honda
Discharge Hose Type
NPT
Flow Rate (Maximum)
32 gpm
Housing Material
Plastic, Rubber, Steel
Intake Hose Type
NPT
Discharge Connection Type
NPT
Discharge Pressure (Maximum)
1,000 psi
Relief Valve Type
Adjustable Pressure
Motor Speed (Maximum)
550 RPM
Gauge Reading (Maximum)
600 psi
Horsepower (Maximum)
5 1/2 hp
Pump Design
Triple Diaphragm
Intake Connection Type
NPT

Description

Hydrostatic Test Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 1,000 psi, Engine Brand Honda, Flow Rate (Maximum) 32 gpm, Horsepower (Maximum) 5 1/2 hp, Intake Connection Size 1 1/2 in, Intake Connection Type NPT, Overall Height 35 in, Overall Length 38 in, Overall Width 28 in, Pump Design Triple Diaphragm, Discharge Hose Size 1 1/2 in, Discharge Hose Type NPT, Intake Hose Type NPT, Intake Hose Size 1 1/2 in, Discharge Hose Length 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.