Zoro Homepage

IPS Fitting Saver, 1 in, Schedule 80

  • Mfr # 19101

  • Zoro # G4937177


product price: $66.59
/ea

Key Features

For Use With
Schedule 80 Pipe
Application
Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
Features
Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies
For Nominal Pipe Size
1 in
Capacity
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19101
Zoro #
G4937177
UPC #
662933188554
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1 in
Chuck Size
3/8 in
Compatible Pipe Size
1 in
Maximum Compatible Pipe Size
1 in

Details

Item
IPS Fitting Saver
For Use With
Schedule 80 Pipe
Application
Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
Features
Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies
Capacity
1"
Fitting Saver Type
IPS
Pipe Schedule
80
Pipe Savers - Item
Pipe Fitting Saver
Tool Weight
0.6 lb
Compatible Pipe Schedule
80
Number of Pieces
1

Description

IPS Fitting Saver, Fitting Saver Type IPS, Compatible Pipe Size 1 in, Compatible Pipe Schedule 80, Chuck Size 3/8 in, Features Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies, Tool Weight 0.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.