Zoro Homepage

IPS Fitting Saver Kit, Schedule 40

  • Mfr # 19020

  • Zoro # G4937983


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Use With
Schedule 40 Pipe
Application
Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
For Nominal Pipe Size
1/2 in to 1 in
Chuck Size
3/8 in
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19020
Zoro #
G4937983
UPC #
662933188158
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/2 in to 1 in
Chuck Size
3/8 in
Compatible Pipe Size
1/2 in, 3/4 in, 1 in
Maximum Compatible Pipe Size
1 in
Minimum Compatible Pipe Size
1/2 in

Details

Item
IPS Fitting Saver Kit
For Use With
Schedule 40 Pipe
Application
Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
Pipe Schedule
40
Pipe Savers - Item
Fitting Saver Kit
Fitting Saver Type
IPS
Includes
(3) Fitting Savers in Case (19050, 19075, 19100)
Tool Weight
1.8 lb
Container Type
Case
Compatible Pipe Schedule
40
Includes Storage Container
Yes
Number of Pieces
3

Description

IPS Fitting Saver Kit, Fitting Saver Type IPS, Compatible Pipe Size 1/2 in, 3/4 in, 1 in, Compatible Pipe Schedule 40, Chuck Size 3/8 in, Container Type Case, Includes (3) Fitting Savers in Case (19050, 19075, 19100), Includes Storage Container Yes, Tool Weight 1.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.