Zoro Homepage

NPT Dies UDH, SS, 1 to 2

  • Mfr # 847790

  • Zoro # G8235902


product price: $232.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
Ridge 504A, Ridge 711, Ridge 713, Ridge 811A, Ridge 815A, Ridge 816, Ridge 817, Ridge 842, Ridge 97065, Wheeler Rex 897065
Fits Brand
Ridgid, Wheeler-Rex
Impact Rated
No
Application
Pipe
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842, 97065, 897065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847790
Zoro #
G8235902
UPC #
662933516159
Country of Origin
Japan

Dimensions

Compatible Pipe Size
1 in to 2 in

Details

Item
Threading Dies Universal
For Use With Mfr. Model Number
Ridge 504A, Ridge 711, Ridge 713, Ridge 811A, Ridge 815A, Ridge 816, Ridge 817, Ridge 842, Ridge 97065, Wheeler Rex 897065
Fits Brand
Ridgid, Wheeler-Rex
Impact Rated
No
Application
Pipe
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842, 97065, 897065
Compatible Threader Type
Threading Machine
Compatible Material Type
Stainless Steel

Description

Threading Dies Universal, Compatible Pipe Size 1 in to 2 in, Compatible Material Type Stainless Steel, Application Pipe, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 4CW40, 4Z974, 5A195, Compatible Die Head Manufacturer Part Number 504A, 711, 713, 811A, 815A, 816, 817, 842, 97065, 897065

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.