Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Output Hose, High Pressure, 10 Ft, 300 psi

  • Mfr # 221065

  • Zoro # G3476164


product price: $134.99
/ea
Free Shipping & Returns

Key Features

For Use With
6GDV1, 6GDV2
For Use With Mfr. Model Number
46501, 465010
Hose Inside Dia. (In.)
1/4 in
Type
High Pressure (10 ft)
Max. Pressure
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221065
Zoro #
G3476164
UPC #
662933270709
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Connection Size (In.)
3/4 in Male NPT Both Ends
Connection Size
3/4 in NPT x 3/4 NPT
Hose Inside Diameter
1/4 in
Hose Length
10 ft

Details

Item
Hose Kit
For Use With
6GDV1, 6GDV2
For Use With Mfr. Model Number
46501, 465010
Type
High Pressure (10 ft)
Max. Pressure
1,000 psi
Connection Type
MNPT
Product Type
High Pressure Outlet Hose
Connection Gender
Male
Shut Off Pressure (Maximum)
1,000 psi
Compatible with Manufacturer Model Number
46501, 465010
Compatible with Pump Type
Hydrostatic Test Pump
Compatible with Brand
Wheeler-Rex
Operating Pressure (Maximum)
400 psi
Compatible Grainger Part Number
6GDV2
Compatible Manufacturer Part Number
46501, 465010
Compatible Manufacturer Model Number
46501, 465010
Compatible with Manufacturer Model No.
46501, 465010
Compatible with Mfr. Model No.
46501, 465010
For Use with Mfr Model Number
46501, 465010
Compatible Pump Manufacturer Part Number
46501, 465010
Compatible Mfr. Model Number
46501, 465010

Description

Hose Kit, Compatible Grainger Part Number 6GDV2, Compatible Manufacturer Part Number 46501, 465010, Connection Size 3/4 in NPT x 3/4 NPT, Connection Type MNPT, Hose Inside Diameter 1/4 in, Hose Length 10 ft, Operating Pressure (Maximum) 400 psi, Product Type High Pressure Outlet Hose, Compatible with Pump Type Hydrostatic Test Pump, Compatible with Brand Wheeler-Rex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.