pipe dies
- Mfr # 60206
- Zoro # G324968885
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
For Pipe Size
2 1/2 to 4 in
Application
Pipe
Die Material
Alloy Steel
Number of Dies
4
For Workpiece Material
Galvanized Steel, Iron, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60206
- Zoro #
- G324968885
- UPC #
- 662933216905
- Country of Origin
- Japan
- Item
- pipe dies
- Application
- Pipe
- Die Material
- Alloy Steel
- Number of Dies
- 4
- For Workpiece Material
- Galvanized Steel, Iron, Steel
- Compatible Die Head Manufacturer Part Number
- 60127
- Compatible Threader Type
- Threading Machine
- Compatible Threader Series
- Wheeler Rex 6590, Wheeler Rex 6591, Wheeler Rex 6790
- Thread Type
- NPT
- Die Head Compatibility
- Wheeler Rex 60106/60127 Die Heads
- Compatible Thread Direction
- Right Hand
Dimensions
- For Pipe Size
- 2 1/2 to 4 in
Description
pipe dies, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Wheeler Rex 60106/60127 Die Heads, Compatible Threader Series Wheeler Rex 6590, Wheeler Rex 6591, Wheeler Rex 6790, Application Pipe, Number of Dies 4, Threads Per Inch 8, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 60127
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.