Shop WHEELER-REX
See all product information
Create Account
pipe dies
- Mfr # 60236
- Zoro # G224968886
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
For Pipe Size
5 to 6 in
For Workpiece Material
Galvanized Steel, Iron, Stainless Steel, Steel
Number of Dies
5
Thread Type
NPT
Application
Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60236
- Zoro #
- G224968886
- UPC #
- 662933217858
- Country of Origin
- Japan
Dimensions
- For Pipe Size
- 5 to 6 in
Details
- Item
- pipe dies
- For Workpiece Material
- Galvanized Steel, Iron, Stainless Steel, Steel
- Number of Dies
- 5
- Thread Type
- NPT
- Application
- Pipe
- Compatible Thread Direction
- Right Hand
- Compatible Die Head Manufacturer Part Number
- 60128
- Die Head Compatibility
- Wheeler Rex 60128 Die Head
- Compatible Threader Series
- Wheeler Rex 6590, Wheeler Rex 6591
- Compatible Threader Type
- Threading Machine
Description
pipe dies, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Wheeler Rex 60128 Die Head, Compatible Threader Series Wheeler Rex 6590, Wheeler Rex 6591, Application Pipe, Number of Dies 5, Threads Per Inch 8, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 60128
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.