Pipe Fitting Reamer, 1-1/2 in, Schedule 40
Mfr # 16150
Zoro # G4937247
product price: $80.90
/ea
Free Shipping & Returns
Key Features
Application
Reams Solvent Welded PVC/ABS Fittings
Capacity
1-1/2"
Capacity (In.)
1-1/2
For Material Thickness
Schedule 40 Pipe, and 1/2 in Standard or R/A Drill (1000 RPM max)
Product Type
Fitting Reamer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16150
Zoro #
G4937247
UPC #
662933187250
Country of Origin
United States
Dimensions
For Material Thickness
Schedule 40 Pipe, and 1/2 in Standard or R/A Drill (1000 RPM max)
Minimum Compatible Pipe Size
1 1/2 in
Maximum Compatible Pipe Size
1 1/2 in
Details
Item
Pipe Fitting Reamer
Application
Reams Solvent Welded PVC/ABS Fittings
Capacity
1-1/2"
Capacity (In.)
1-1/2
Product Type
Fitting Reamer
Compatible Pipe Material
ABS, PVC
Description
Pipe Fitting Reamer, Product Type Fitting Reamer, Maximum Compatible Pipe Size 1 1/2 in, Minimum Compatible Pipe Size 1 1/2 in, Compatible Pipe Material ABS, PVC, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.