Zoro Homepage

Pipe Fitting Reamer, 4 in, Schedule 40

  • Mfr # 16400

  • Zoro # G4938613


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Application
Reams Solvent Welded PVC/ABS Fittings
Capacity (In.)
4
Capacity
4"
Product Type
Fitting Reamer
Compatible Pipe Material
ABS, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16400
Zoro #
G4938613
UPC #
662933187656
Country of Origin
United States

Dimensions

Minimum Compatible Pipe Size
4 in
Maximum Compatible Pipe Size
4 in

Details

Item
Pipe Fitting Reamer
Application
Reams Solvent Welded PVC/ABS Fittings
Capacity (In.)
4
Capacity
4"
Product Type
Fitting Reamer
Compatible Pipe Material
ABS, PVC

Description

Pipe Fitting Reamer, Product Type Fitting Reamer, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 4 in, Compatible Pipe Material ABS, PVC, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.