Zoro Homepage

Pipe Fitting Reamer Kit, Schedule 40

  • Mfr # 16010

  • Zoro # G4937222


product price: $399.44
/ea
Free Shipping & Returns

Key Features

Application
Reams Solvent Welded PVC/ABS Fittings
Capacity (In.)
1-1/2, 2, 3, 4
Includes
(4) Pipe Hogs, Carrying Case, Extension Shaft
Type
Schedule 40 Pipe
For Material Thickness
Schedule 40 Pipe, and 1/2 in Standard or R/A Drill (1000 RPM max)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16010
Zoro #
G4937222
UPC #
662933186857
Country of Origin
United States

Dimensions

For Material Thickness
Schedule 40 Pipe, and 1/2 in Standard or R/A Drill (1000 RPM max)
Minimum Compatible Pipe Size
1 1/2 in
Maximum Compatible Pipe Size
4 in

Details

Item
Pipe Fitting Reamer Kit
Application
Reams Solvent Welded PVC/ABS Fittings
Capacity (In.)
1-1/2, 2, 3, 4
Includes
(4) Pipe Hogs, Carrying Case, Extension Shaft
Type
Schedule 40 Pipe
Product Type
Fitting Reamer
Compatible Pipe Material
ABS, PVC

Description

Pipe Fitting Reamer Kit, Product Type Fitting Reamer, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 1 1/2 in, Compatible Pipe Material ABS, PVC, Includes (4) Pipe Hogs, Carrying Case, Extension Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.