Zoro Homepage

Pipe Threading Machine Stand, Steel

  • Mfr # 841

  • Zoro # G7552693


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Folding
Overall Width
28 in
Overall Depth
28 in
Overall Height
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841
Zoro #
G7552693
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Depth
28 in
Overall Height
35.5 in
Folded Dimensions
10 in W x 20 in D x 39 in H
Folding Dimensions
10 in W x 20 in D x 39 in H
Overall Length
28 in

Details

Item
Pipe Threading Machine Stand
Material
Steel
Features
Folding
Pipe Threading Product Grouping
Pipe Threading Machine Stands
For Use With Mfr. Model Number
Mfr. No. 7991
Threading Stand Type
Tripod
Pipe Threading - Item
Threading Machine Stand
For Use With
Mfr. No. 7991
Max. Leg Spread
28 in
Stand/Cart Capacity
2,000 lb
Stand Type
Folding
Number of Legs
3
Load Capacity
2000 lb.
Product Type
Stand
Compatible Mfr. Model No.
7991
Weight Capacity
2,000 lb
Weight
30 lb
Leg Spread
28 in
Compatible Threader Series
WHEELER-REX
Compatible Threader Mfr. Model No.
7991
Compatible Threader Manufacturer Part Number
7991
Compatible Manufacturer Part Number
7991

Description

Pipe Threading Machine Stand, Product Type Stand, Compatible Threader Series WHEELER-REX, Compatible Manufacturer Part Number 7991, Weight Capacity 2,000 lb, Folding Dimensions 10 in W x 20 in D x 39 in H, Features Folding, Leg Spread 28 in, Material Steel, Number of Legs 3, Overall Height 35.5 in, Overall Length 28 in, Overall Width 28 in, Weight 30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.