Zoro Homepage

Portable Valve Exerciser, 2000 psi, Honda

  • Mfr # 98001

  • Zoro # G4823761


product price: $9,759.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Flow Rate
8 gpm
Pressure Range
2000
Torque
600 ft-lb
HP
13 hp
Includes
8 ft Telescoping Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98001
Zoro #
G4823761
UPC #
662933237757
Country of Origin
United States

Dimensions

Tool Width
5 ft

Details

Item
Portable Valve Exerciser
Flow Rate
8 gpm
Pressure Range
2000
Torque
600 ft-lb
HP
13 hp
Includes
8 ft Telescoping Key
Features
Digital Counter
RPM
60 RPM
Maximum Flow Rate
8 gpm
Speed Settings
Variable
Power Source
Hydraulic-Powered
Counter Type
One Way
Maximum Operating Pressure
2,000 psi
Product Type
Valve Exerciser
Horsepower
13 hp
Minimum Torque
0 ft-lb
Maximum Motor Speed
60 RPM
Maximum Torque
600 ft-lb
Tool Weight
512 lb
Tool Series
98001

Description

Portable Valve Exerciser, Product Type Valve Exerciser, Minimum Torque 0 ft-lb, Maximum Torque 600 ft-lb, Speed Settings Variable, Maximum Motor Speed 60 RPM, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 2,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate 8 gpm, Number of Speeds Not Applicable, Minimum Motor Speed Not Applicable, Counter Type One Way, Features Digital Counter, Horsepower 13 hp, Includes 8 ft Telescoping Key, Power Source Hydraulic-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.