Zoro Homepage

Power Plastic Pipe Beveling Tool, 115V

  • Mfr # 9000

  • Zoro # G4938604


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Pipe Capacity
4 in and Above
Power Requirements
115V AC
Voltage
115V
Speed Range
24,500 RPM
Series
9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000
Zoro #
G4938604
UPC #
662933177350
Country of Origin
United States

Dimensions

Height
2 in
Minimum Workpiece Thickness
1/8 in
Maximum Bevel Width
1 in
Minimum Pipe Diameter
4 in

Details

Item
Corded Beveler for Pipe
Pipe Capacity
4 in and Above
Power Requirements
115V AC
Voltage
115V
Speed Range
24,500 RPM
Series
9000
Bevel Angle
15 Degrees
Phase
Single-Phase
Tool Weight
15 lb
Power Source
Corded
Horsepower
1.75 hp
Number of Cutting Sides
Single-Sided
Compatible Workpiece Shape
Pipe
Kit Contents
Bare Tool
Feed Type
Hand Fed
Current
11 A
Compatible Workpiece Material
Plastic
Maximum Speed
24,500 RPM
Beveler Type
Portable

Description

Corded Beveler, Beveler Type Portable, Power Source Corded, Voltage 115V, Phase Single-Phase, Current 11 A, Horsepower 1.75 hp, Bevel Angle 15 Degrees , Compatible Workpiece Shape Pipe, Maximum Bevel Width 1 in, Minimum Pipe Diameter 4 in, Minimum Workpiece Thickness 1/8 in, Maximum Speed 24,500 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided, Kit Contents Bare Tool, Tool Weight 15 lb, Compatible Workpiece Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.