Pump Repair Kit
Mfr # 34052
Zoro # G7992677
product price: $181.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Fits Brand
Wheeler-Rex
Includes
(3) Retainer Springs, (3) Seats, (3) Springs, (3) Valves, (6) O-Rings
Product Type
Pump Repair Kit
Compatible with Brand
Wheeler-Rex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34052
Zoro #
G7992677
UPC #
-
Country of Origin
United States
Details
Item
Pump Repair Kit
For Use With Mfr. Model Number
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Fits Brand
Wheeler-Rex
Includes
(3) Retainer Springs, (3) Seats, (3) Springs, (3) Valves, (6) O-Rings
Product Type
Pump Repair Kit
Compatible with Brand
Wheeler-Rex
Compatible with Manufacturer Model Number
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Operating Pressure (Maximum)
1,200 psi
Compatible with Pump Type
Hydrostatic Test Pump
Compatible Manufacturer Part Number
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Compatible Grainger Part Number
45EJ59, 45EJ60, 58KR48, 58KR59, 58KR61, 58KR62, 58KR63, 58KT31
Compatible Manufacturer Model Number
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Compatible with Manufacturer Model No.
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Compatible with Mfr. Model No.
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
For Use with Mfr Model Number
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Compatible Pump Manufacturer Part Number
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Compatible Mfr. Model Number
36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Description
Pump Repair Kit, Compatible with Grainger Part Number 45EJ59, 45EJ60, 58KR48, 58KR59, 58KR61, 58KR62, 58KR63, 58KT31, Compatible with Manufacturer Model Number 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (3) Retainer Springs, (3) Seats, (3) Springs, (3) Valves, (6) O-Rings, Operating Pressure (Maximum) 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.