Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit

  • Mfr # 36347

  • Zoro # G8729637


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Piston Diaphragm, (6) O-Rings, Accumulator Diaphragm
Fits Brand
Wheeler-Rex
For Use With Mfr. Model Number
46600, 466000
Product Type
Pump Repair Kit
Operating Pressure (Maximum)
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36347
Zoro #
G8729637
UPC #
-
Country of Origin
United States

Details

Item
Pump Repair Kit
Includes
(3) Piston Diaphragm, (6) O-Rings, Accumulator Diaphragm
Fits Brand
Wheeler-Rex
For Use With Mfr. Model Number
46600, 466000
Product Type
Pump Repair Kit
Operating Pressure (Maximum)
300 psi
Compatible with Manufacturer Model Number
46600, 466000
Compatible with Brand
Wheeler-Rex
Compatible with Pump Type
Hydrostatic Test Pump
Compatible Manufacturer Part Number
46600, 466000
Compatible Grainger Part Number
45EJ69, 45EJ70
Compatible Manufacturer Model Number
46600, 466000
Compatible with Manufacturer Model No.
46600, 466000
Compatible with Mfr. Model No.
46600, 466000
For Use with Mfr Model Number
46600, 466000
Compatible Pump Manufacturer Part Number
46600, 466000
Compatible Mfr. Model Number
46600, 466000

Description

Pump Repair Kit, Compatible with Grainger Part Number 45EJ69, 45EJ70, Compatible with Manufacturer Model Number 46600, 466000, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (3) Piston Diaphragm, (6) O-Rings, Accumulator Diaphragm, Operating Pressure (Maximum) 300 psi, Product Type Pump Repair Kit, Compatible with Pump Type Hydrostatic Test Pump, Compatible with Brand Wheeler-Rex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.