Pump Repair Kit
Mfr # 36390
Zoro # G8344384
product price: $221.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
46800, 468000
Fits Brand
Wheeler-Rex
Includes
(3) Piston Diaphragm Desmopan, (6) O-Rings, Accumulator Diaphragm
Product Type
Pump Repair Kit
Compatible with Pump Type
Hydrostatic Test Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36390
Zoro #
G8344384
UPC #
-
Country of Origin
United States
Details
Item
Pump Repair Kit
For Use With Mfr. Model Number
46800, 468000
Fits Brand
Wheeler-Rex
Includes
(3) Piston Diaphragm Desmopan, (6) O-Rings, Accumulator Diaphragm
Product Type
Pump Repair Kit
Compatible with Pump Type
Hydrostatic Test Pump
Compatible with Manufacturer Model Number
46800, 468000
Compatible with Brand
Wheeler-Rex
Compatible Grainger Part Number
45EJ71, 45EJ72
Compatible Manufacturer Part Number
46800, 468000
Compatible Manufacturer Model Number
46800, 468000
Compatible with Manufacturer Model No.
46800, 468000
Compatible with Mfr. Model No.
46800, 468000
For Use with Mfr Model Number
46800, 468000
Compatible Pump Manufacturer Part Number
46800, 468000
Compatible Mfr. Model Number
46800, 468000
Description
Pump Repair Kit, Compatible with Grainger Part Number 45EJ71, 45EJ72, Compatible with Manufacturer Model Number 46800, 468000, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (3) Piston Diaphragm Desmopan, (6) O-Rings, Accumulator Diaphragm, Product Type Pump Repair Kit, Compatible with Pump Type Hydrostatic Test Pump, Compatible with Brand Wheeler-Rex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.