Rebuild Kit, Pump, For 6GDU9
Mfr # 29950
Zoro # G2711247
product price: $29.19
/eaKey Features
For Use With
6GDU9
For Use With Mfr. Model Number
29900
Type
Hydrostatic Test Pump
Includes
(4) O-Rings
Product Type
Pump Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29950
Zoro #
G2711247
UPC #
662933197150
Country of Origin
Spain
Details
Item
Pump Repair Kit
For Use With
6GDU9
For Use With Mfr. Model Number
29900
Type
Hydrostatic Test Pump
Includes
(4) O-Rings
Product Type
Pump Repair Kit
Compatible with Manufacturer Model Number
29900
Operating Pressure (Maximum)
870 psi
Compatible with Brand
Wheeler-Rex
Compatible with Pump Type
Hydrostatic Test Pump
Compatible Manufacturer Part Number
29900
Compatible Manufacturer Model Number
29900
Compatible with Manufacturer Model No.
29900
Compatible with Mfr. Model No.
29900
For Use with Mfr Model Number
29900
Compatible Pump Manufacturer Part Number
29900
Compatible Mfr. Model Number
29900
Description
Pump Repair Kit, Compatible with Grainger Part Number 6GDU9, Compatible with Manufacturer Model Number 29900, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (4) O-Rings, Operating Pressure (Maximum) 870 psi, Product Type Pump Repair Kit, Compatible with Pump Type Hydrostatic Test Pump, Compatible with Brand Wheeler-Rex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.