Repl Blade, Pipemaster, For CI, DI, Clay
Mfr # 4606
Zoro # G4819017
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
Material
Diamond
Overall Length
6 in
For Use With
Recommended to be Used With Coolant to Make Cuts on Ductile Iron and Cast Iron Pipes
Type
Pipemaster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4606
Zoro #
G4819017
UPC #
662933151954
Country of Origin
Japan
Dimensions
Overall Length
6 in
Overall Width
6 in
Details
Item
Replacement Blade
Impact Rated
No
Material
Diamond
For Use With
Recommended to be Used With Coolant to Make Cuts on Ductile Iron and Cast Iron Pipes
Type
Pipemaster
Application
Pipe Cutting
Accessory Type
Blade
Compatible with Manufacturer Model Number
5624
Compatible with Brand
Keel, Reed Manufacturing, WACHS, Wheeler-Rex
Features
Cutting Blades (except for No. 4616) Must be Cooled with Water During Cutting and are Fully Enclosed for Safety
Product Type
Replacement Blade
Compatible Manufacturer Model Number
5624
Description
Replacement Blade, Compatible Manufacturer Model Number 5624, Material Diamond, Overall Width 6 in, Product Type Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.