Replacement Belt Assembly, For 1300
Mfr # 1301
Zoro # G4819044
product price: $98.49
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
Overall Length
45 in
For Use With Mfr. Model Number
1300
For Use With
Pipe Descaler
Accessory Type
Replacement Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301
Zoro #
G4819044
UPC #
662933124903
Country of Origin
United States
Dimensions
Overall Length
45 in
Tool Length
45 in
Details
Item
Replacement Belt Assembly
Impact Rated
No
For Use With Mfr. Model Number
1300
For Use With
Pipe Descaler
Accessory Type
Replacement Belt
Compatible with Manufacturer Model Number
1300
Weight
3 lb
Compatible with Brand
Wheeler-Rex
Application
Multipurpose
Features
Angled Blades Promote Self-Cleaning, Belt is Replaceable, Belt Material is Light, Longer Length Reduces Back Strain, Strong and Non-Corroding
Product Type
Replacement Belt
Compatible Product Type
Pipe Cleaner and Descaler
Compatible Grainger Part Number
38L086
Compatible Manufacturer Part Number
1300
Compatible Manufacturer Model Number
1300
Compatible with Manufacturer Model No.
1300
Compatible with Mfr. Model No.
1300
For Use with Mfr Model Number
1300
Compatible Pump Manufacturer Part Number
1300
Compatible Mfr. Model Number
1300
Description
Replacement Belt Assembly, Compatible with Manufacturer Model Number 1300, Tool Length 45 in, Compatible with Grainger Part Number 38L086, Compatible with Brand Wheeler-Rex, Compatible Product Type Pipe Cleaner and Descaler, Product Type Replacement Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.