Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade, Pipemaster, For Steel

  • Mfr # 4706

  • Zoro # G4820137


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Material
Carbide
Overall Length
6 in
Type
Pipemaster
For Use With
Recommended to be Used With Coolant for Cutting Steel Pipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4706
Zoro #
G4820137
UPC #
662933152654
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
6 in

Details

Item
Replacement Blade
Impact Rated
No
Material
Carbide
Type
Pipemaster
For Use With
Recommended to be Used With Coolant for Cutting Steel Pipes
Application
Pipe Cutting
Accessory Type
Blade
Compatible with Brand
Keel, Reed Manufacturing, WACHS, Wheeler-Rex
Compatible with Manufacturer Model Number
5624
Features
Cutting Blades (except for No. 4616) Must be Cooled with Water During Cutting and are Fully Enclosed for Safety
Product Type
Replacement Blade
Compatible Manufacturer Model Number
5624

Description

Replacement Blade, Compatible Manufacturer Model Number 5624, Material Carbide, Overall Width 6 in, Product Type Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.