Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Chain, 15 in, For 2990-15

  • Mfr # 192415

  • Zoro # G4818913


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
61 1/4 in
Includes
(49) Pins
For Use With Mfr. Model Number
2990-15
Type
For 15 in Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192415
Zoro #
G4818913
UPC #
662933239959
Country of Origin
United States

Dimensions

Overall Length
61 1/4 in

Details

Item
Replacement Chain
Impact Rated
No
Includes
(49) Pins
For Use With Mfr. Model Number
2990-15
Type
For 15 in Pipe
For Use With
Hydraulic Cutter
Accessory Type
Chain
Application
Multipurpose
Compatible with Brand
Wheeler-Rex
Features
Chain for 15 in Pipe (Replaces 292415) Hydraulic Cutters
Weight
16 lb
Compatible with Manufacturer Model Number
2990-15
Product Type
Hydraulic Cutter Chain
Compatible Manufacturer Model Number
2990-15

Description

Replacement Chain, Compatible Grainger Part Number 38K986, Compatible Manufacturer Model Number 2990-15, Includes (49) Pins, Overall Length 61 1/4 in, Product Type Hydraulic Cutter Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.