Zoro Homepage

Replacement Chain, 18 in, For 5590-18

  • Mfr # 5524

  • Zoro # G4820164


product price: $3,576.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
72 1/2 in
Includes
(29) Pins
For Use With Mfr. Model Number
5590-18
Type
For 18 in Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524
Zoro #
G4820164
UPC #
662933158908
Country of Origin
United States

Dimensions

Overall Length
72 1/2 in

Details

Item
Replacement Chain
Impact Rated
No
Includes
(29) Pins
For Use With Mfr. Model Number
5590-18
Type
For 18 in Pipe
For Use With
Hydraulic Cutter
Accessory Type
Chain
Weight
71 lb
Compatible with Brand
Wheeler-Rex
Features
Chain for 18 in Pipe Hydraulic Cutters
Application
Multipurpose
Compatible with Manufacturer Model Number
5590-18
Product Type
Hydraulic Cutter Chain
Compatible Manufacturer Model Number
5590-18

Description

Replacement Chain, Compatible Grainger Part Number 38L085, Compatible Manufacturer Model Number 5590-18, Includes (29) Pins, Overall Length 72 1/2 in, Product Type Hydraulic Cutter Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.