Zoro Homepage

Replacement Chain, 20 in, For 5590-20

  • Mfr # 552420

  • Zoro # G4819035


product price: $4,167.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
82 1/2 in
Includes
(33) Pins
For Use With
Hydraulic Cutter
For Use With Mfr. Model Number
5590-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552420
Zoro #
G4819035
UPC #
662933385953
Country of Origin
United States

Dimensions

Overall Length
82 1/2 in

Details

Item
Replacement Chain
Impact Rated
No
Includes
(33) Pins
For Use With
Hydraulic Cutter
For Use With Mfr. Model Number
5590-20
Type
For 20 in Pipe
Accessory Type
Chain
Features
Chain for 20 in Pipe Hydraulic Cutters
Compatible with Manufacturer Model Number
5590-20
Application
Multipurpose
Compatible with Brand
Wheeler-Rex
Weight
83 lb
Product Type
Hydraulic Cutter Chain
Compatible Manufacturer Model Number
5590-20

Description

Replacement Chain, Compatible Grainger Part Number 38K990, Compatible Manufacturer Model Number 5590-20, Includes (33) Pins, Overall Length 82 1/2 in, Product Type Hydraulic Cutter Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.