Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Chain, 24 in, For 5590-24

  • Mfr # 552424

  • Zoro # G4819026


product price: $4,695.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
97 in
Includes
(39) Pins
For Use With
Hydraulic Cutter
For Use With Mfr. Model Number
5590-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
552424
Zoro #
G4819026
UPC #
662933386004
Country of Origin
United States

Dimensions

Overall Length
97 in

Details

Item
Replacement Chain
Impact Rated
No
Includes
(39) Pins
For Use With
Hydraulic Cutter
For Use With Mfr. Model Number
5590-24
Type
For 24 in Pipe
Compatible with Manufacturer Model Number
5590-24
Accessory Type
Chain
Weight
98 lb
Features
Chain for 24 in Pipe Hydraulic Cutters
Compatible with Brand
Wheeler-Rex
Application
Multipurpose
Product Type
Hydraulic Cutter Chain
Compatible Manufacturer Model Number
5590-24

Description

Replacement Chain, Compatible Grainger Part Number 38K991, Compatible Manufacturer Model Number 5590-24, Includes (39) Pins, Overall Length 97 in, Product Type Hydraulic Cutter Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.