Zoro Homepage

Replacement Chain, 36 in, For 5590-36

  • Mfr # 552436

  • Zoro # G4820173


product price: $6,805.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Impact Rated
No
Overall Length
142 in
Includes
(57) Pins
For Use With
Hydraulic Cutter
For Use With Mfr. Model Number
5590-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552436
Zoro #
G4820173
UPC #
662933386103
Country of Origin
United States

Dimensions

Overall Length
142 in

Details

Item
Replacement Chain
Impact Rated
No
Includes
(57) Pins
For Use With
Hydraulic Cutter
For Use With Mfr. Model Number
5590-36
Type
For 36 in Pipe
Weight
142 lb
Accessory Type
Chain
Application
Multipurpose
Compatible with Brand
Wheeler-Rex
Features
Chain for 36 in Pipe Hydraulic Cutters
Compatible with Manufacturer Model Number
5590-36
Product Type
Hydraulic Cutter Chain
Compatible Manufacturer Model Number
5590-36

Description

Replacement Chain, Compatible Grainger Part Number 38K992, Compatible Manufacturer Model Number 5590-36, Includes (57) Pins, Overall Length 142 in, Product Type Hydraulic Cutter Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.