Zoro Homepage

Replacement Chain, 6 in, For 2990-6

  • Mfr # 1926

  • Zoro # G4818931


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
26 1/4 in
Includes
(21) Pins
For Use With Mfr. Model Number
2990-6
For Use With
Hydraulic Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926
Zoro #
G4818931
UPC #
662933131307
Country of Origin
United States

Dimensions

Overall Length
26 1/4 in

Details

Item
Replacement Chain
Impact Rated
No
Includes
(21) Pins
For Use With Mfr. Model Number
2990-6
For Use With
Hydraulic Cutter
Type
For 6 in Pipe
Compatible with Manufacturer Model Number
2990-6
Weight
7 lb
Features
Chain for 6 in Pipe Hydraulic Cutters
Application
Multipurpose
Accessory Type
Chain
Compatible with Brand
Wheeler-Rex
Product Type
Hydraulic Cutter Chain
Compatible Manufacturer Model Number
2990-6

Description

Replacement Chain, Compatible Grainger Part Number 38L083, Compatible Manufacturer Model Number 2990-6, Includes (21) Pins, Overall Length 26 1/4 in, Product Type Hydraulic Cutter Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.