Replacement Socket, 1/4 Dr x 3/8 in 6 pt
Mfr # 275818
Zoro # G4818834
product price: $18.19
/eaKey Features
Impact Rated
No
Includes
(1) 1/4 in Drive x 3/8 in 6 pt Socket
For Use With
Mfg. Model No. 1981, and 1982 Soil Pipe Coupling Torque Wrench
For Use With Mfr. Model Number
1981, 1982
Product Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
275818
Zoro #
G4818834
UPC #
662933330304
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Socket Size
3/8 in
Details
Item
Socket
Impact Rated
No
Includes
(1) 1/4 in Drive x 3/8 in 6 pt Socket
For Use With
Mfg. Model No. 1981, and 1982 Soil Pipe Coupling Torque Wrench
For Use With Mfr. Model Number
1981, 1982
Product Type
Socket
Number of Points
6
Socket Shape
6-Point
Impact Rated Status
Not Impact Rated
Description
Socket, Socket Size 3/8 in, 6-Point, Drive Size 1/4 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.