Replacement Socket, 1/4 Dr x 5/16 in Hex
Mfr # 275410
Zoro # G4818843
product price: $14.29
/eaKey Features
Impact Rated
No
Includes
(1) 1/4 in Drive x 5/16 in Hex Socket
For Use With
Mfg. Model No. 1977, 1980, and 1982 Soil Pipe Coupling Torque Wrench
For Use With Mfr. Model Number
1977, 1980, and 1982
Product Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
275410
Zoro #
G4818843
UPC #
662933312805
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Socket Size
5/16 in
Details
Item
Socket
Impact Rated
No
Includes
(1) 1/4 in Drive x 5/16 in Hex Socket
For Use With
Mfg. Model No. 1977, 1980, and 1982 Soil Pipe Coupling Torque Wrench
For Use With Mfr. Model Number
1977, 1980, and 1982
Product Type
Socket
Impact Rated Status
Not Impact Rated
Description
Socket, Socket Size 5/16 in, Drive Size 1/4 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.