Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgid 1224 HSS Crossover Die 2 1/2-4 in.

  • Mfr # 833057

  • Zoro # G116213056


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Rectangular
Includes
4 dies
Die Material
HSS
Die Thickness
1"
Overall Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833057
Zoro #
G116213056
UPC #
-
Country of Origin
Japan

Dimensions

Die Thickness
1"
Overall Width
3"
Overall Length
4 1/8"

Details

Die Shape
Rectangular
Includes
4 dies
Die Material
HSS
Accommodates
Ridgid 1224 threader

Description

  • Crossover dies for Ridgid 1224
  • exact fit for 1224 threader
  • 2 1/2"-4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.