Zoro Homepage

Schedule 80 Guide, 4 in, For 16400

  • Mfr # 700591

  • Zoro # G4938577


product price: $30.99
/ea

Key Features

For Use With
Mfr. No. 16400
Application
Removing Pipe from Solvent Welded Fittings
Pipe Threading Accessory Grouping
Removing Pipe from Solvent Welded Fittings
Pipe Threading Product Grouping
Pipe Threading Accessories
Capacity
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700591
Zoro #
G4938577
UPC #
662933491708
Country of Origin
United States

Dimensions

For Nominal Pipe Size
4 in
Maximum Compatible Pipe Size
4 in

Details

Item
Schedule 80 Guide
For Use With
Mfr. No. 16400
Application
Removing Pipe from Solvent Welded Fittings
Pipe Threading Accessory Grouping
Removing Pipe from Solvent Welded Fittings
Pipe Threading Product Grouping
Pipe Threading Accessories
Capacity
4"
Pipe Threading Accessories - Item
Schedule 80 Guide
Product Type
Schedule 80 Guide
Compatible Pipe Schedule
80
Compatible Tool Series
Pipe Hog
Compatible Mfr. Model No.
16150, 16400
Compatible Threader Manufacturer Part Number
16150, 16400
Compatible Threader Mfr. Model No.
16150, 16400
Compatible Manufacturer Part Number
16150, 16400

Description

Schedule 80 Guide, Product Type Schedule 80 Guide, Maximum Compatible Pipe Size 4 in, Compatible Pipe Schedule 80, Includes Not Applicable, Compatible Mfr. Model No. 16150, 16400, Compatible Tool Series Pipe Hog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.