
Snipper Blade
Mfr # 5300
Zoro # G8076713
product price: $37.39
/eaKey Features
Fits Brand
Wheeler-Rex
For Use With Mfr. Model Number
5291
Impact Rated
No
Application
Pipe And Tubing Cutting
For Use With
Professional Ratchet Action Snippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300
Zoro #
G8076713
UPC #
-
Country of Origin
Japan
Details
Item
Snipper Blade
Fits Brand
Wheeler-Rex
For Use With Mfr. Model Number
5291
Impact Rated
No
Application
Pipe And Tubing Cutting
For Use With
Professional Ratchet Action Snippers
Compatible with Manufacturer Model Number
5291
Compatible with Brand
Wheeler-Rex
Accessory Type
Replacement Blade
Product Type
Replacement Cutter Blade
Compatible Material
ABS, Polyethylene, PVC
Compatible Manufacturer Part Number
5291
Compatible Grainger Part Number
425W22
Compatible Manufacturer Model Number
5291
Compatible with Manufacturer Model No.
5291
Compatible with Mfr. Model No.
5291
For Use with Mfr Model Number
5291
Compatible Pump Manufacturer Part Number
5291
Compatible Mfr. Model Number
5291
Description
Snipper Blade, Compatible with Manufacturer Model Number 5291, Compatible Material ABS, Polyethylene, PVC, Compatible with Grainger Part Number 425W22, Compatible with Brand Wheeler-Rex, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.