Zoro Homepage

Spring Kit 18 In.

  • Mfr # 97184

  • Zoro # G1966286


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

For Use With
Straight Pipe Wrench
For Use With Mfr. Model Number
31025, 4518
Fits Brand
Ridgid, Wheeler-Rex
Impact Rated
No
Accessory Type
Spring Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97184
Zoro #
G1966286
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
18 in

Details

Item
Spring Kit
For Use With
Straight Pipe Wrench
For Use With Mfr. Model Number
31025, 4518
Fits Brand
Ridgid, Wheeler-Rex
Impact Rated
No
Accessory Type
Spring Kit
Compatible with Manufacturer Model Number
31025, 4518
Compatible with Brand
Ridged, Wheeler-Rex
For Use with Mfr. Model Number
31025, 4518
Compatible with Mfr. Model No.
31025, 4518
Compatible Mfg. Model Number
31025, 4518

Description

Spring Kit, Compatible Grainger Part Number 4A500, Compatible Mfg. Model Number 31025, 4518, Compatible with Brand and Series Ridged, Wheeler-Rex, For Wrench Overall Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.