Zoro Homepage

Spring Kit 36 In.

  • Mfr # 97364

  • Zoro # G8363293


product price: $10.19
/ea

Key Features

Impact Rated
No
Fits Brand
Ridgid, Wheeler-Rex
For Use With Mfr. Model Number
31035, 4536
Compatible with Manufacturer Model Number
31035, 4536
Compatible with Brand
Ridged, Wheeler-Rex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97364
Zoro #
G8363293
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
36 in

Details

Item
Spring Kit
Impact Rated
No
Fits Brand
Ridgid, Wheeler-Rex
For Use With Mfr. Model Number
31035, 4536
Compatible with Manufacturer Model Number
31035, 4536
Compatible with Brand
Ridged, Wheeler-Rex
For Use With
Straight Pipe Wrench
Accessory Type
Spring Kit
For Use with Mfr. Model Number
31035, 4536
Compatible with Mfr. Model No.
31035, 4536
Compatible Mfg. Model Number
31035, 4536

Description

Spring Kit, Compatible Grainger Part Number 4A502, Compatible Mfg. Model Number 31035, 4536, Compatible with Brand and Series Ridged, Wheeler-Rex, For Wrench Overall Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.